Medique
Elastic Wrap
Mfr # 3662
Zoro # G3982167
$1.42
9% off
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material Elastic Fabric
- Length 5 yd
- Package Type Bulk
- Waterproof No
Explore More Products
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 60673
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 61273
- MEDIQUE Self-Adherent Wrap, 5 yd., 2 In W 60901
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 62073
- MEDIQUE Non-Adherent Pad, Sterile, No, PK10 64212
- MEDIQUE Elastic Wrap, Width: 3 in 64901
- MEDIQUE Elastic Cohesive Wrap, 2In X 5 Yards, 12PK MP609-01
- MEDIQUE Medi-First 4In X 4In Sterile Gauze Pads, 4In X 4In, 100PK MP62033
- FIRST AID ONLY Bandage, Beige, Gauze, Bulk, 5 yd. 5-912
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze 2-016
- MEDSOURCE Elastic Bandage, 4" x 5 yd., PK50 MS-EB004
- Medique Gauze & Dressings