- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Filtered Centrifugal Supply Ventilators
- /
- Supply Vent, 18 1/2 In
Dayton
Supply Vent, 18 1/2 In
Mfr # 7D509
Zoro # G3982641
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,343.99
Item successfully saved to ''
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Wheel Dia. (In.) 18 1/2 in
- CFM @ 0.125-In. SP 6,220 cfm
- Base Size - Roof Ventilators 40 1/2 in x 40 1/2 in
- Brand Dayton
- MFR #7D509
- Zoro #G3982641
- Country of OriginMultiple
Dimensions
Wheel Dia. (In.) | 18 1/2 in |
Base Size - Roof Ventilators | 40 1/2 in x 40 1/2 in |
Shaft Dia. Wheel End (In.) | 1 in |
Discharge Width (In.) | 22 1/4 in |
Dimension D (In.) | 31 |
Dimension F (In.) | 2 |
Housing Width (In.) | 75 in |
Filter Width (In.) | 34 5/8 in |
Dimension C (In.) | 30 3/4 |
Base Square Size - Roof Ventilators | 40-1/2" x 40-1/2" |
Dimension A (In.) | 42 |
Dimension B (In.) | 36 |
Filter Depth (In.) | 1 in |
Filter Housing Width (In.) | 35 1/8 in |
Dimension A | 42 in |
Housing Length (In.) | 42 in |
Dimension C | 30 3/4 in |
Dimension D | 31 in |
Shaft Dia. Sheave End (In.) | 1 in |
Dimension F | 2 in |
Base Height (In.) | 1 1/2 in |
Filter Housing Height (In.) | 30 3/4 in |
Filter Height (In.) | 21 5/8 in |
Dimension B | 36 in |
Base Width (In.) | 40-1/2 |
Discharge Length (In.) | 19 1/8 in |
Housing Height (In.) | 42 in |
Filter Housing Depth (In.) | 32 in |
Base Length (In.) | 40-1/2 |
Filter Housing Height | 30 3/4 in |
Base Length | 42 in |
Overall Width | 74 in |
Wheel Diameter | 18 1/2 in |
Propeller Shaft Diameter | 1 in |
Base Dimension | 42 in Square |
Overall Diameter | Not Applicable |
Overall Height | 36 in |
Base Height | 1.5 in |
Filter Housing Width | 35 1/8 in |
Overall Length | 42 in |
Housing Width | 74 in |
Filter Housing Depth | 32 in |
Housing Length | 42 in |
Base Diameter | Not Applicable |
Base Width | 42 in |
Details
Item - Roof Ventilators | Supply Ventilator |
Drive Type - Roof Ventilators | Belt Drive |
Drive Package With Motor Included | Yes |
CFM @ 0.125-In. SP | 6,220 cfm |
Voltage - Roof Ventilators | 115V AC/230V AC |
Motor HP - Roof Ventilators | 1 1/2 hp |
Motor Enclosure Design | Open Dripproof (ODP) |
Mounting Location - Roof Ventilators | Roof |
CFM @ 0.375-In. SP | 5,296 cfm |
Adj. 6 3/8"H Roof Curb Stock No. | 3c597 |
Max. Inlet Temp. (Deg. F) | 120 Degrees F |
Item | Centrifugal Roof Supply Fan |
Motor Voltage | 115/230 |
Bearing Type | Sealed Pillow Block |
Max. BHP | 1.66 hp |
Number of Filters Required | 2 |
Motor Hz | 60 Hz |
Phase | 1 |
Mounting Location | Roof |
Stock No. | 5AU56 |
Includes | Drive Package, Washable Aluminum Filters |
Wheel Material | Steel |
CFM @ 0.500-In. SP | 4,740 cfm |
Assembled/Unassembled | Unassembled |
Housing Material | Steel |
CFM @ 0.750-In. SP | 3,134 cfm |
Recommended 12 In. Fixed Curb Item No. | 2RB81 |
Recommended 8 In. Fixed Curb Item No. | 4HX43 |
Sones @ 0.125-In. SP @ 5 Ft. | 21 sones |
Agency Compliance | UL And C-UL Listed |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV85 |
CFM @ 0.250-In. SP | 5,814 cfm |
Drive Package Included | Yes |
Fan RPM | 573 RPM |
Type | Centrifugal Belt Drive |
Motor HP | 1-1/2 |
Wheel Bore (In.) | 1 in |
Sones @ 0.250-In. SP @ 5 Ft. | 18.7 sones |
Filter Material | Aluminum |
CFM @ 0.675-In. SP | 4,058 cfm |
Requires | Roof Curb for New Installations |
Wheel Type | Forward Curved |
Filter Area (Square-Ft.) | 5 1/4 sq ft |
Drive Type | Belt Drive |
Housing Finish | Galvanized |
Supply Airflow @ 0.000 in SP - Range | 5,000 to 10,000 cfm |
Sound Level | 12.3 sones @ 0.750 in SP and 5 ft, 13.2 sones @ 0.625 in SP and 5 ft, 14.9 sones @ 0.500 in SP and 5 ft, 16.7 sones @ 0.375 in SP and 5 ft, 18.7 sones @ 0.250 in SP and 5 ft, 21.0 sones @ 0.125 in SP and 5 ft, 23.0 sones @ 0.000 in SP and 5 ft |
Frequency | 60 Hz |
Filter Area | 5 1/4 sq ft |
Motor Enclosure | Open Dripproof |
Motor Horsepower | 1 1/2 hp |
Number of Speeds | 1 |
Nameplate Voltage | 115/230V AC |
Current | 19.6/9.8 A |
Speed Controllable | No |
Maximum Fan Speed | 573 RPM |
Includes Drive Package | Yes |
Nominal Voltage | 115/230V AC |
Base Shape | Square |
Airflow @ 0.000 in SP | 6,671 cfm |
Material | Steel Wheel with Steel Housing |
Standards | AMCA Sound and Air, UL/cUL 705 |
Spark Resistant Construction Type | A |
Maximum Inlet Air Temperature | 120 Degrees F |
Number of Filters | 2 |
Assembly | Unassembled |
Includes Motor | Yes |
Mount Type | Roof Curb |
Supply Airflow @ 0.000 in SP | 6,671 cfm |
Maximum Static Pressure | 3/4 in wc |
Motor Speed | 1,725 RPM |
Application | Commercial Kitchen, Institutional Buildings |
Brake Horsepower | 1 33/50 hp |
Features | Air Handling Quality Bearings Meet Minimum of L10-100000 Hours, Neoprene Isolators Minimize Vibration and Noise |
Description
Centrifugal Roof Supply Fan, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 42 in, Base Shape Square, Base Width 42 in, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Maximum Static Pressure 3/4 in wc, Supply Airflow @ 0.000 in SP 6,671 cfm, Number of Filters 2, Filter Housing Depth 32 in, Filter Housing Height 30 3/4 in, Filter Housing Width 35 1/8 in, Number of Speeds 1
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Supply Vent, 15 1/2 In 7D520
- DAYTON Supply Vent w/ Drive Pkg, 208-230/460 V 7HY82
- DAYTON Supply Vent, 18 1/2 In 5AU56
- DAYTON Supply Vent w/ Drive Pkg, 115/208-230 V 7HY77
- DAYTON Supply Vent w/ Drive Pkg, 115/208-230 V 7HY86
- DAYTON Supply Vent, 11 1/8 In 7D497
- DAYTON Supply Vent, 18 1/2 In 7D524
- DAYTON Supply Vent w/ Drive Pkg, 115/208-230 V 7HY75
- DAYTON Supply Vent w/ Drive Pkg, 208-220/440 V 7HY85
- DAYTON Supply Vent, 18 1/2 In 7D525
- DAYTON Supply Vent, 15 1/2 In 4YC83
- Dayton Filtered Centrifugal Supply Ventilators