Compartment Box with 11 to 46 compartments, Industrial Grade Polymer (Discontinued)
- Mfr # 6115
- Zoro # G3983524
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6115
Zoro #
G3983524
UPC #
032903061154
Country of Origin
Unknown
Details
Item
Compartment Box
Number of Compartments
11 to 46
Color
Blue
Material
Industrial Grade Polymer
Includes
Adjustable Dividers
ESD Conductive
No
Number of Removable Dividers
10
Removable Dividers
Yes
Compartment Box Item
Compartment Box
Latch Color
Black
Description
Compartment Box, Color Blue, Material Industrial Grade Polymer, Overall Height 3-1/4 In., Overall Length 15 In., Overall Width 15 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.