Westward
#9 3-5/8" TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRN7
Zoro # G3983585
$0.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Explore More Products
- WESTWARD #14 3-3/8" TiN 135 Deg. Jobber Length Drill Bit 6PRP2
- WESTWARD #16 3-3/8" TiN 135 Deg. Jobber Length Drill Bit 6PRP4
- WESTWARD #43 2-1/4" TiN 135 Deg. Jobber Length Drill Bit 6PRU1
- WESTWARD 7/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit 5XL76
- WESTWARD #47 Carbide TiN 118 Deg. Jobber Length Drill Bit 5VUA0
- WESTWARD #14 Cobalt 135 Deg. Jobber Length Drill Bit 5PLZ5
- WESTWARD #2 3-7/8" TiN 135 Deg. Jobber Length Drill Bit 6PRN0
- WESTWARD #26 3" TiN 135 Deg. Jobber Length Drill Bit 6PRR4
- WESTWARD 184.00mm HSS TiN 135 Deg. Jobber Length Drill Bit 6PTC2
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 5/16 40578
- OSG Jobber Bit, 2.53mm, High Speed Steel 8597253
- Westward Drill Bits