- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- Seating
- /
- Office Chairs
- /
- Task Chairs
- /
- Fabric Task Chair, 20" to 25", No Arms, Black
Shop Alternate Products
This Product is Discontinued
Bevco
Fabric Task Chair, 20" to 25", No Arms, Black (Discontinued)
Mfr # 5200-F-BK
Zoro # G3983743
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 20" to 25"
Customers Also Purchased
- Brand Bevco
-
MFR #
5200-F-BK
-
Zoro #
G3983743
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height Range | 20" to 25" |
Seat Width | 18" |
Seat Depth | 17 in |
Back Height | 10" |
Back Width | 16 in |
Overall Depth | 25 in |
Overall Height | 41 in |
Seat Height Max. | 30 in |
Seat Height Min. | 35 in |
Overall Width | 25 in |
Seat-Depth | 17" |
Seat Height | 20 to 25 in |
Details
Office Chair Style | Task Chair |
Arm Style | No Arms |
Seat Material | Fabric |
Seat Color | Black |
Back Material | Fabric |
Back Color | Black |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Glides |
Base Color | Black |
Base Material | Tubular Steel |
Item | Drafting Chair |
Seat Tilt Backward | None |
Base Style | 5-Leg |
Standards | ANSI/BIFMA |
Cushion | High Density Foam |
Back Tilt Backward | None |
Features | 19 in Welded Footring, Ideal seating solution for users that have a petite-to-average build, Non-Tilt, Pneumatic Height Adjustment, Waterfall Seat |
Back Tilt Forward | None |
Material | Fabric, Chrome |
Series | Doral |
Frame Material | Tubular Steel |
Color | Black |
Assembled/Unassembled | Unassembled |
Weight Capacity | 300 lb |
Base | Five Legged, 16-ga. Tubular Steel |
Assembled | Partially Assembled |
Number of Glides | 5 |
Number of Casters | 0 |
Seat Tilt Forward | None |
Cushion Thickness | 2-3/4 in |
Style | Task Chair |
Description
Drafting Chair, Drafting Chair, Back Color Family Black, Back Material Family Fabric, Seat Material Fabric, Back Material Fabric, Nominal Seat Height Range 20 in to 25 in, Seat Color Black, Weight Capacity 300 lb, Partially Assembled, Seat Height Min. 35 in, Seat Height Max. 30 in, Back Height 10 in, Caster Type Mushroom Glides, Overall Height 41 in, Overall Width 25 in, Overall Depth 25 in, Seat Width 18 in, Seat Depth 17 in, Back Width 16 in, Number of Casters 0, Number of Glides 5