Baldwin Filters
Fuel Filter, Element Only, 7-1/2 in. L
Mfr # PF9929
Zoro # G3983841
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Element Only
- Length 7 1/2 in
- Outside Dia. 4 1/8 in
- Height 7 1/2 in
- Includes Gasket Included, Grommet Attached
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 3-11/16 x 3-7/8 In BF789
- BALDWIN FILTERS Fuel Filter, 7 21/32 in Length, 3 1/2 in Outside Dia BF7949-D
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In BF1381
- BALDWIN FILTERS Fuel Filter, 2-1/32 x 1-3/8 x 2-1/32 In PF7869
- BALDWIN FILTERS Fuel Filter, 4-23/32x3-11/16x4-23/32 In BF862
- BALDWIN FILTERS Fuel Filter, 9-19/32x4-21/32x9-19/32 In BF7697
- BALDWIN FILTERS Fuel Filter, 7-27/32 x 2-1/4 x 7-27/32 In BF7805
- BALDWIN FILTERS Fuel Filter, 11-5/16 x 4-9/32 x 11-5/16In BF1283-SP
- BALDWIN FILTERS Fuel Filter, Diesel, In-Line, 4-27/32" H BF46037
- WIX FILTERS Fuel Water Separator Filter, WF10044 WF10044
- RACOR Fbo-10 Coal/Sep Kit_10 Micron FBO 60353
- Baldwin Filters Fuel Filters