Shop Alternate Products
This Product is Discontinued
Zurn
Strainer, 4-3/8 in. L, Pipe Dia. 1-1/2 in. (Discontinued)
Mfr # ZSS250W-PC
Zoro # G3984045
This Product is Discontinued
Key Features
- Pipe Dia. - Drains 1-1/2"
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Chrome
- Length - Drains 4-3/8"