Zurn
1-1/2" Pipe Dia., Stainless Steel, Kitchen, Strainers
Mfr # Z8749-SS
Zoro # G3984456
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Chrome
- Connection - Drains Threaded
Explore More Products
- ZURN 1-1/4" Pipe Dia., Brass, Kitchen, J-Bend ZR361-PC
- ZURN 1-1/2" Pipe Dia., Cast Brass, Satin Plated, End Outlet, Continuous, Waste Tee with Arm Z8752-SC
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug Z8743-1-PC
- ZURN 1-1/2" Pipe Dia., Cast Brass, Water Saver Trap Primer Z1021-PC
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug Z8743-1NOF-PC
- ZURN 1-1/2" Pipe Dia., Brass, Waste Arm ZR7319B-15-RB
- ZURN FS12 Square Nickel Bronze Frame, Full Grate, and Hardware FS12-NF
- ZURN 1-1/2" Pipe Dia., Cast Body, P-Trap Z8702B-PC
- ZURN FS12 4" Outlet, 6" Sump Floor Sink FS12-6-PV4-Y
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve B-3952-01
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow EV7005
- Zurn Sink Drains