Shop Alternate Products
This Product is Discontinued
Zurn
1-1/4" Pipe Dia., Cast Brass, Kitchen, P-Trap (Discontinued)
Mfr # Z8700BCE-PC
Zoro # G3984830
This Product is Discontinued
Key Features
- Pipe Dia. - Drains 1-1/4"
- Material of Construction - Drains Cast Brass
- Color - Drains Chrome
- Connection - Drains Compression
- Standards cUPC, CSA B125.1, B125.2