Von Duprin
Door Alarm Kit, Bright Brass, Mortise, Horn
Mfr # 99ALK 3FT US3
Zoro # G3985838
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- For Use With 99 Series Exit Devices
- Cylinder Type Mortise
- Alarm Type Horn
- Inside Keyed Cylinder Type Mortise
Explore More Products
- VON DUPRIN Lacquer Sprayed Aluminum Alarm 22ALK28 22ALK28
- VON DUPRIN EL Conversion Kit, For Use With 99 Series 050070
- VON DUPRIN EL Surface Vert Rod DeviceRim Device EL9927EO-F 4 26D
- VON DUPRIN Anodized Aluminum Alarm 99ALK283 99ALK283LS
- VON DUPRIN Electric Power Transfer for exit devices EPT10 CON SP28
- VON DUPRIN Electric Exit Device, Horn, 85dB 22EO 3FT SP28 ALK 3215
- VON DUPRIN Door Alarm Kit, Dark Bronze, Mortise, Horn 99ALK 4FT 313
- VON DUPRIN Satin Brass Alarm 99ALK43 99ALK43
- VON DUPRIN Exit Door Alarm Kit 33A-ALK-3-313
- DETEX Stand Alone Surface Mount Alarm, Key Stop, Exit Alarm, Gray EAX-500KS GRAY
- ALARM CONTROLS RT1 Kit of Receiver and 2 Transmitters RT1
- Von Duprin Security Alarms and Warnings