Ives
1-5/16" W x Satin Stainless Steel Pivot Hinge
Mfr # 7230F SET US32D
Zoro # G3986319
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Material Steel
- Finish Satin Stainless Steel
- Load Capacity 1,000 lb
- Ligature Resistant No
Explore More Products
- IVES Center Hung Pivot Hinges, 500 lbs Maximum Door Weight, US26D 7255J SET US26D
- IVES Top Pivot Hinge, 600 lbs Maximum Door Weight, US26D 7226 TOP US26D
- IVES Satin Chrome Pivot 7226SET26D 7226SET26D
- IVES Aluminum Painted Pivot 7255SETSP28 7255SETSP28
- IVES Center Hung Top Pivot Hinge, 300 lbs Maximum Door Weight, SP28 7253 TOP SP28
- IVES Satin Chrome Pivot 7255BTM26D 7255BTM26D
- IVES Dark Bronze Painted Pivot 7245FSETSP313 7245FSETSP313
- IVES Aluminum Painted Pivot 7244FBTMSP28 7244FBTMSP28
- IVES Satin Brass Painted Pivot 7215BTMSP4LH 7215BTMSP4LH
- GLOBAL DOOR CONTROLS Right-handed Old Castle Style Offset Pivot in Duranodic TH1110OC-RH-DU
- DON-JO Left Hand Reverse 3/4" Offset Hinge Reinforcing Pivot HRP1LHR626
- Ives Pivot Hinges