Felco
7-1/2 in. LOCOLOC Shear Cut Cable Cutter
Mfr # C7
Zoro # G3986997
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Overhead Cutting and Underwater Work
- Overall Length 7 1/2 in
- Cutting Action Shear
- Cutting Capacity Copper 5/32 in
- Cutting Capacity Aluminum 5/32 in
Explore More Products
- FELCO 7-1/2" Locoloc® Cable Cutter, Shear Cut C3
- FELCO 23" Locoloc® Cable Cutter, Shear Cut C16
- FELCO 13" Locoloc® Cable Cutter, Shear Cut C9
- FELCO C9 Two Hand Wire And Cable Cutter 11C9
- FELCO 19" Locoloc® Cable Cutter, Shear Cut C12
- FELCO One-Hand Cable/Barbed Wire Cutter FELCO CDO
- TRIPLETT Copper Cable Cutter, 3/8 diameter, TT-242 TT-242
- HUSKIE TOOLS 17" Bar & Chain Cutter, Center Cut S-32CC
- KNIPEX 7-1/2" Wire Cutter, Center Cut 95 62 190 T BKA
- JONARD TOOLS 5-1/4" Fiber Optic Cable Stripper, Insulated JIC-125
- JONARD TOOLS 9-1/4" Cable Cutter, High Leverage, Shear Cut JIC-63050
- Felco Knives, Cutters & Snips