Shop Alternate Products
This Product is Discontinued
Electromark
Danger Bilingual Tag, 5-3/4 x 3 In, PK25 (Discontinued)
Mfr # Y604092
Zoro # G3987051
This Product is Discontinued
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 in
- Legend Color Black
- Legend/Background Color Black, Red/White