Revcor
Blower Whl, Dia 7 1/8 In, Width 4 In
Mfr # B712-400S
Zoro # G3987243
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 7 1/8 in
- Bore Dia. (In.) 3/8 in
- Rotation CCW Closed End
- Wheel Width (In.) 4 in
- Wheel Width 4 in
Explore More Products
- REVCOR Blower Whl, Dia 9 1/2 In, Width 7 In FC950-700D R
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In Q525-343S 2-2806-SGL
- REVCOR Blower Whl, Dia 7 5/8 In, Width 4 In B762-400HS R
- REVCOR BlowerWhl, Dia 3 13/16 In, Width 2 1/16 In Q381-206S L
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 15/16 In, Rotation: CCW Closed End Q525-293S 2-2805-SGL
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 1/2 In Q575-250S R
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In Q525-343S 2-2837-SGL
- REVCOR Blower Whl, Dia 7 1/8 In, Width 1 In B712-100HS
- REVCOR Blower Whl, Dia 3 13/16 In, Width 2 1/4 In B384-225S R
- REVCOR Blower Whl, Dia 9 7/8 In, Width 10 1/2 In FC987-1050D L
- REVCOR Blower Whl, Dia 6 1/4 In, Width 1 1/2 In B631-150S
- Revcor Direct Drive Blower Wheels