Westward
24 7/8 in Crimper 7 to 4/0 AWG
Mfr # 13H893
Zoro # G3987706
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 to 4/0 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 24 7/8 in
- Features Revolving Die
- Application Copper And Aluminum Cable
Explore More Products
- WESTWARD 9 7/8 in Crimper RG-6, RG-6Q, RJ-45 13H879
- WESTWARD 22 in Dieless Crimper 10 to 120 m/m2 13H897
- WESTWARD 9 in Crimper RG-59, RG-62 13H882
- WESTWARD 9 in Crimper RG-6, RG-58 13H888
- WESTWARD 6 7/8 in Crimper F-Type, RG-59, RG-6, RG-11 13H875
- WESTWARD 9 in Crimper 22 to 8 AWG 13H895
- WESTWARD 7 5/8 in Crimper RG-59, RG-6 13H880
- PROTO PLIER WIRE STRIPPERS PO299
- KNIPEX 10 in Crimper 20 to 7 AWG 97 52 13
- JONARD TOOLS 6 in Fiber Optic Cable Stripper 250 to 125 Micron JIC-175
- JONARD TOOLS One Step Fiber Optic Cleaver with Auto-Rotating Blade FC-600
- Westward Wire Strippers & Crimpers