Titebond
Instant Wood Adhesive, Thick, 2 oz, Clear
Mfr # 6221
Zoro # G3988871
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Begins to Harden 10 sec
- Color Clear
- Full Cure 8 hr
- Temp. Range -65 Degrees to 200 Degrees
- Size 2oz
Explore More Products
- TITEBOND Instant Wood Adhesive, Medium, 2 oz, Clear 6211
- TITEBOND TITEBOND Instant Adhesive, Gel, 4 oz, Clear 6232
- TITEBOND Instant Wood Adhesive, Thin, 2 oz, Clear 6201
- TITEBOND Instant Wood Adhesive, Thin, 4 oz, Clear 6202
- TITEBOND Adhesive Wood Instant Med 2Oz 6211
- TITEBOND TITEBOND Instant Adhesive, Gel, 2 oz, Clear 6231
- TITEBOND TITEBOND Instant Bond Translucent Wood Adhesive, 4 oz, Gel, Clear 6232
- TITEBOND Gel Wood Adh Instant Bond 2Oz 6231
- VIBRA-TITE Instant Adhesive, 310 Series, Black, 0.7 oz, Bottle 31020
- VIBRA-TITE Instant Adhesive, 320 Series, Clear, 1 lb, Bottle 32054
- LOCTITE Instant Adhesive, 401 Series, Clear, 0.1 oz, Tube 233641
- Titebond Instant Adhesives