- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Switches
- /
- Limit Switches & Accessories
- /
- Limit Switches
- /
- Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC
Shop Alternate Products
This Product is Discontinued
Honeywell Micro Switch
Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC (Discontinued)
Mfr # LSR6B
Zoro # G3989011
Free Shipping & Returns
This Product is Discontinued
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch No Lever, Rotary
- Contact Form- Switches 2NC/2NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 600V
Customers Also Purchased
- Brand Honeywell Micro Switch
-
MFR #
LSR6B
-
Zoro #
G3989011
- Country of Origin United States
- Category Limit Switches
Dimensions
Body Depth - Limit Switch | 1.79 in |
Body Width - Limit Switch | 1.88 in |
Body Height - Limit Switch | 3.69 in |
Height | 4.69" |
Width | 1.88" |
Depth | 1.79" |
Details
Item | Heavy Duty Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | No Lever, Rotary |
Contact Form- Switches | 2NC/2NO |
Actuator Location - Limit Switch | Side |
AC Contact Rating - Limit Switch | 10A @ 600V |
DC Contact Rating - Limit Switch | 10A @ 250V |
Body Style - Limit Switch | Standard |
Mounting - Limit Switch | Surface |
Boot Sealed Actuator (Limit Switch) | No |
DC Contact Rating | 10A @ 250V |
Series | LSR |
Actuator Location | Side |
Stem Thread - Limit Switch | No Stem |
AC Contact Rating | 10A @ 600V |
Body Style (Limit Switch) | Standard |
Actuator Style (Limit Switch) | Rotary, No Lever |
IP Rating | 65, 66, 67 |
Limit Switch Style | Heavy Duty Limit Switch |
Basic Actuator Style (Limit Switch) | Rotary |
Amps | 10 |
Actuator Style | Rotary Head, No Lever |
Movement | CCW, CW |
Operating Force | 1.7 in-lb |
Mounting Hole Spacing - Limit Switch | 2.34 in x 1.16 in |
Actuator Location (Limit Switch) | Side |
Voltage Rating | 600VAC/250VDC |
Number of Poles | 2 |
Mounting Hole Pattern - Limit Switch | 2 Hole Diagonal |
Operating Temp. Range | 30 Degrees to 250 Degrees F |
Contact Form | 2NC/2NO, DPDT |
Electrical Connection | Screw Terminals |
Body Material | Zinc Die Cast |
Wiring Entry | 1/2 in NPT |
NEMA Rating | 1, 12, 13, 3, 4, 4X, 6, 6P |
Boot Sealed Actuator - Limit Switch | No |
Mounting Hole - Limit Switch | (2) 0.20 in dia |
Contact Form - Limit Switch | 2NC/2NO |
Travel | Differential Travel 7 Degrees , Maximum Pretravel 15 Degrees , Minimum Over Travel 60 Degrees |
Standards | CCC, CE, CSA, UL |
Description
Heavy Duty Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 2NC/2NO, Body Height - Limit Switch 3.69 in, Body Width - Limit Switch 1.88 in, Body Depth - Limit Switch 1.79 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P, Mounting - Limit Switch Surface