Blackburn Sampling
Ethanol Sampler, 460 mL
Mfr # BA395E
Zoro # G3989133
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Barrel
- Capacity 460 mL
- Material Polypropylene
- Length 39 in
- Inside Dia. 1 in
Explore More Products
- BLACKBURN SAMPLING Barrel, Coliwasa, Waste Sampler, 460Ml BA395
- BLACKBURN SAMPLING Waste Sampler Bucket, 190 mL Cap BU16
- BLACKBURN SAMPLING Tank Sampler, Polypropylene, 1x88 TA-88
- BLACKBURN SAMPLING Waste Sampler, Barrel, 130mL Cap BA395C
- BLACKBURN SAMPLING Waste Sampler, Poly TO45
- BLACKBURN SAMPLING Waste Sampler, Barrel, 230mL Cap TA-6C
- BLACKBURN SAMPLING Coupler Set, For 1 In ID Coliwasas CS100
- ZORO SELECT Tapered Drum Thief, 200mL, 42 In L, PK12 5548
- ZORO SELECT Poly Tank Sampler, 640mL, 9 Ft, PK12 5685
- ZORO SELECT Drum Thief, 100mL, 43 In L, PK25 5530C
- SP BEL-ART Sterileware Liquid Thief Sampler, PK20 F37871-0500
- Blackburn Sampling Samplers