Bulk-Strap
Bungee Hook, 2-3/4 In.L, 1 In.W, PK10
Mfr # SS8-04
Zoro # G3990253
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14A765
- Material Stainless Steel
- Size 2 3/4 in x 1 in
- Color Silver
- Includes C-Ring
Explore More Products
- BULK-STRAP Bungee Hook, 2-3/8 In.L, 1 In.W, PK10 SS5-04
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 3/8 In.D NL1009
- BULK-STRAP BUCKLE SLIDE RELEASE 1"" B1
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 1/4 In.D NL1006
- BULK-STRAP Bungee Cord, 100 ft L, Polypropylene, Black SPFX16T
- BULK-STRAP Bungee Hook, 2-15/16 In.L, 1-1/4 In.W, PK4 DH10
- BULK-STRAP STRAP BULK 1-1/2""X300'RE 1020R
- BULK-STRAP BUCKLE SLIDE LOCK 1-1/2"" S15
- BULK-STRAP STRAP BULK 1-1/2""X300'BL 1020B
- KEEPER Black Bungee Cord 18 in. L X 0.374 in. A06192Z
- KEEPER Orange Adjustable Bungee Cord 30 in. L X 0.315 in. A06378Z
- Bulk-Strap Bungee Cords & Straps