Tough Guy
Ice Machine Cleaner, 16 oz., Clear
Mfr # 11U478
Zoro # G3992292
$21.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Form Liquid
- Application Ice Machines
- Color Clear
- Nickel Safe Yes
Explore More Products
- SAKRETE 20Lb Leak Hydra Cement 65450006
- GOODMAN Drain Pan, For Coil, 23" L, 17-1/2" W, Black DPKT3B
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 30Ft 61020300
- DIVERSITECH Compressor Repair Kit, 10 Gauge Kit TLC-3-10
- ZEP Coil Cleaner, 20 oz., Aerosol, PK12 20201
- DIVERSITECH Plastic Condensate Drain Pan, 36x36 6-3636L
- NU-CALGON Propylene Glycol, 55 gal, Blue 4188-35
- DIVERSITECH Conduit Kit, Liquid Tight, 6 ft L, # 8THHN 6-34-6
- SUPCO Condensate Drain Pan, 12.00A, 15.5qt, 13inW CP815
- MRCOOL 2.5 Ton Horizontal Evaporator Coil - 17.5" Cabinet MCHP30BNPA
- NU-CALGON Acid Neutralizer, Liquid, 2 fl. oz. 4301-02
- Tough Guy AC & Refrigeration Accessories