Shop Alternate Products
This Product is Discontinued
Makita
Clay Spade, 4-1/2" x 17" (Discontinued)
Mfr # 798148-7
Zoro # G3996058
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Rated No
- Overall Length 17 in
- Primary Material Application Concrete
- Head Width 4 1/2 in