Appleton Electric

Reducing Bushing, Haz, Steel, 1/2 to 3/8In


$4.89
33% off
$3.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Conduit Fitting Material Zinc Plated Steel
  • Conduit Size 1/2 to 3/8"
  • Color Silver
  • Overall Length 21/32 in
  • Finish Chromate Coated, Powder Coated, Electroplated
See all product information