Shop Alternate Products
This Product is Discontinued
Madison
Interstitial Switch, Hrzntl, 30 VA Rtng (Discontinued)
Mfr # M3769
Zoro # G3997682
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Pressure 50 psi
- Mounting Side
- Operating Temp. Range 221 Degrees F Max.
- Overall Length 3.00"
- Body Material PBT