Dynalon
Translucent 250mL Wash Bottle, 4 Pack
Mfr # 224085
Zoro # G3999773
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Integrated Spout
- Labware Capacity - English 8 oz
- Capacity 250ml
- Height 5-13/20"
- Labware Capacity - Metric 250 mL
Explore More Products
- DYNALON Bottle, Rectangular, HDPE, 1000mL, PK6 501305-1000
- DYNALON LDPE Narrow Mouth Bottles, Lab Pac, PK72 301685-0001
- DYNALON ECNMY HDPE BTL LDPE LID 1000ML, PK24 606215-0032
- DYNALON Replacement Cap, PK12 509-0024
- DYNALON Dispensing Bottle, 500mL, PK12 605085-16
- DYNALON Wash Bottle, White, Vented, 250mL, PK6 506475-0001G
- DYNALON Bottle, 125mL, LDPE, Narrow, Gray, PK50 201295-0125
- DYNALON HDPE Wide-Mouth Bottles, 60 mL, PK72 301605-0002
- DYNALON Bags, 1.5 mil. PP, Autoclavable, PK100 628525
- AZLON Bottle, 30mL, 1 oz, Narrow, PK12 301705-0001
- DYNALON Carboy, Aspirator, w/Stopcock, 10 L 508655-0010
- Dynalon Bottles & Jars