Proto
4 5/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated
Mfr # J285BSG
Zoro # G4001304
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction Hardened Cutting Edge
- Handle Type Plastisol Grip
- Jaw Length 3/8 in
- Jaw Width 1/2 in
- Material Steel
Explore More Products
- PROTO Wire Twister Pliers, 10 3/8 In L, Manual J191
- PROTO 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated J2838FCMP
- PROTO Proto J210AHG 8-1/8" Angled Head Diagonal Cutting Plier J210AHG
- PROTO Safety Wire Twister Pliers, 9 in. L J197
- PROTO 6 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated J212G
- PROTO 7 3/8 in Diagonal Cutting Plier Flush Cut Uninsulated J207G
- PROTO PLIERS CUTTING DIAG PLASTIC 6-1/16" PO212G
- PROTO LONG REACH DIAGONAL PLIER POJ246G
- PROTO PLIER DIAGONAL W/GRIP PO207G
- WILLIAMS Williams Side Cutters, Linesman, 8-1/2" PL-208
- URREA Long nose side cut plier 8-9/16" 2292GI
- Proto Pliers