Smith Bearing
Cam Follower, Stud, Hex Socket, Unsealed
Mfr # CR-1-B
Zoro # G4001331
$35.13
46% off
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1 in
- Roller Width 5/8 in
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed CR-7/8-XB
- SMITH BEARING Track Roller, Yoke, Dia 1-1/8 In., V-Groove VYR-5
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed, Stud Length: 1.5 in CR-1-1/2-XB
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed CR-1-3/8-XB
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal HR-2-B
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed CR-2-1/4-XBE
- SMITH BEARING Non-Metallic Bushing Cam Follower, BCR-1-1/4 BCR-1-1/4
- SMITH BEARING Metric Need Bearing Cam Follower, MCRV-72-SC MCRV-72-SC
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal CR-1-7/8-X
- BEARINGS LTD TRITAN Cam Follower, Sealed, Hex Head, 1-1/4inL Stud, 0.75inW Roller, 1.25in Roller Dia. CF-11/4-SB
- MCGILL MCF Series, Metric Cam Follower, #MCFR52SB MCFR52SB
- Smith Bearing Linear Bearings & Guides