Shop Alternate Products
This Product is Discontinued
Bulldog
Trailer Jack Tubular Swivel, 2000 lb (Discontinued)
Mfr # 151101
Zoro # G4003781
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Sidewind Trailer Jack
- Retracted Length 11 in
- Adjustment Range 10 in
- Lift Range 10 in
- Dia. 2 1/4 in