- Home
- /
- Safety
- /
- Signs & Labels
- /
- Signs
- /
- Parking Signs
- /
- Loading Zone No Parking Sign, 14" W, 10" H, English, Aluminum, White
Shop Alternate Products
This Product is Discontinued
Accuform
Loading Zone No Parking Sign, 14" W, 10" H, English, Aluminum, White (Discontinued)
Mfr # MVHR826VA
Zoro # G4005032
This Product is Discontinued
Key Features
- Header Notice
- Legend Loading Area No Parking
- Width 14"
- Height 10"
- Sign Shape Rectangle
Customers Also Purchased
- Brand Accuform
-
MFR #
MVHR826VA
-
Zoro #
G4005032
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Details
Item | Loading Zone No Parking Sign |
Header | Notice |
Legend | Loading Area No Parking |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
ADA Compliant | No |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Legend Color | Black |
ANSI Compliant | Yes |
Header Legend Color | White |
OSHA Compliant | Yes |
Subject Matter | Parking |
Sign Legend Color | Black |
Language | English |
Background Color | White |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Legend/Background Color | Blue And Black/White |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Background Color | Blue |
Mounting Style | With Mounting Holes |
Legend Style | Text |
Material | Aluminum |
Sign Legend Text Color | Black |
Metal Detectable | No |
Graffiti Resistant | Yes |
Protective Coating | Clear Liquid Laminate |
Average Outdoor Durability | 5 yr |
Mounting Pattern | 4 Corner |
Glow In The Dark | No |
Abrasion Resistant | No |
Maximum Service Temperature | 250 Degrees F |
Chemical Resistant | Yes |
Sign Header Style | Text |
ANSI Standards | ANSI Z535 |
Mirror Print | No |
Corrosion Resistant | Yes |
Minimum Application Temperature | -40 Degrees F |
Write on Surface | No |
Anti-Slip Surface | No |
OSHA Regulations | OSHA 29 CFR 1910.145 |
Sign Legend | Loading Area No Parking |
Outdoor Life Expectancy | 5 yr |
Includes Mounting Hardware | No |
Sign Header Background Color | Blue |
Material Properties | Rigid |
Sign Legend Background Color | White |
Indoor/Outdoor Usage | Indoor/Outdoor |
State Specific Sign | No |
Sign Header | Notice |
Number of Printed Sides | 1 |
Sign Header Text Color | White |
Minimum Service Temperature | -40 Degrees F |
ANSI 969 Compliant | No |
Sign Legend Style | Text |
Sign Format | Traditional OSHA |
Sign Mounting Location | Wall |
Type | Rigid |
Product Type | Safety Sign |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Loading Area No Parking, Sign Legend Background Color White, Sign Legend Style Text
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov