Proto
1/2 in Drive Impact Socket 1 1/2 in Size 12 pt Standard Depth, Black Oxide
Mfr # J7448
Zoro # G4005565
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 15/64 in
- Material Alloy Steel
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 12 pt Standard Depth, Black Oxide J7436
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 12 pt Standard Depth, Black Oxide J7414
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 12 pt Standard Depth, Black Oxide J7422
- PROTO 3/8 in Drive Flex Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide J77279P
- PROTO 1/2 in Drive Impact Socket 28 mm, 6 Deep, black oxide J7328M
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide J07518
- PROTO SKT IMP 1DR 1-3/16 6PT PO10019L
- PROTO SKT IMP 1/2DR 7/16 12PT PO7414
- PROTO 1 1/2 in Drive Impact Socket 4 5/8 in Size 6 pt Standard Depth, Black Oxide J15074
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 14 mm, 6 Deep, Black Phosphate 49-66-6156
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2040D
- Proto Sockets & Ratchets