Traceable
Clock Analog Hygrometer, -34 to 116 F
Mfr # 1079
Zoro # G4008733
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relative Humidity Range 8 to 92%
- Temp. Range (C) -37 Degrees to 47 Degrees
- Humidity Accuracy +/-5% RH
- Temp. Range (F) -34 Degrees to 116 Degrees
- Celsius Switchable No
Explore More Products
- TRACEABLE Dew Point Mtr, 10 to 95 per Rel Hum Rnge 4185
- TRACEABLE Thermometer, AAA, Depth: 1/2 in 4040
- TRACEABLE Precision Monitoring Thermohygrometer 6418
- TRACEABLE Traceablego Bluetooth Datalogging Hygrom 6537CC
- EXTECH Relative Humidity Meter, w/IR Thermometer HD500-NIST
- REED INSTRUMENTS Humidity Calibration Standard, 33%. For use with REED R6001, R6200, SD-3007, R9900 and 8706. R9933
- REED INSTRUMENTS Digital Psychrometer / Thermo-Hygrometer, (Wet Bulb, Dew Point, Temperature, Humidity) 8706
- EXTECH Clock Digital Hygrometer, 23 to 122 F CTH10A
- REED INSTRUMENTS Thermo-Hygrometer, -4 to 140°F (-20 to 60°C), 0-100%RH with NIST Calibration Certificate R6001-NIST
- EXTECH Heat Stress Monitor, 32 to 122 Degrees F HT200
- REED INSTRUMENTS Humidity Calibration Standard, 75% R9975
- Traceable RH Meters & Thermohygrometers