Kimble Chase
Volumetric Flask, 10mL, Clear, Orange, PK6
Mfr # 92812F-10
Zoro # G4010282
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 10 mL
- Labware Capacity - English 0.34 oz
- Labware Body Color Clear
- Labware Basic Material Glass
Explore More Products
- KIMBLE CHASE Filtering Flask, 4000mL 27060-4000
- KIMBLE CHASE Erlenmeyer Flask, 125mL, Narrow Mouth, PK48 26500-125
- KIMBLE CHASE Cassia Flask, 110 ml 28066-110
- KIMBLE CHASE Erlenmeyer Flask, 6000mL 26500-6000
- KIMBLE CHASE Volumetric Flask, 250mL, PK12 28014-250
- KIMBLE CHASE Erlenmeyer Flask, 500mL, Clear 27050-500
- KIMBLE CHASE Pear Shaped Boiling Flask, 25mL, Clear 294250-0025
- KIMBLE CHASE Heavy Duty Wide Mouth Volumetric Flasks 92820G-1000
- KIMBLE CHASE Filter Flask, 500mL, Clear, PK8 27070-500
- SYNTHWARE FLASK, DEWAR, WIDE MOUTH, METAL HOUSING, 1000mL, 375X100mm F111000
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 250mL, PK12 5YHL7
- Kimble Chase Labware