Traceable
Triple Purpose Timer
Mfr # 5027
Zoro # G4010404
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Time Setting 9 hr 59 min 59 sec
- Depth (In.) 1 in
- Height (In.) 3 in
- Digit Size (In.) 0.16 in
- Includes Traceable(R) Certification
Explore More Products
- TRACEABLE 2 Memory Timer, Traceable 5006
- TRACEABLE Lab Timer, Display 1/4 In, LCD 5002
- TRACEABLE Digital Timer, 3/4 In. LCD, 4 channels 7074
- TRACEABLE Count Down Timer, 2 1/2 Hx2 1/2 Wx1/2 D 5028
- TRACEABLE Turn-off Controller 5057
- TRACEABLE LED, Flash, Big Digit, Alarm Timer 5013
- TRACEABLE Triple-Display Digital Clock/Timer 9022539
- TRACEABLE Traceable Continuous Visual Alarm Timer 5133
- TRACEABLE Three channel Timer, LCD, 3.25" W 5665
- TAYLOR PRECISION PRODUCTS Splash 'N' Drop Timer 5863
- ESCALI Touch Screen Digital Timer (Red) DR3-R
- Traceable Digital And Mechanical Timers