Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10460
Zoro #
G4010842
UPC #
079700104608
Country of Origin
Unknown
Dimensions
Container Size
8 oz
Details
Item
Biobased Penetrant
Container Type
Spray Bottle
Lubricant NSF Rating
Not Rated
Min. Operating Temp.
6 Degrees F
Max. Operating Temp.
230 Degrees F
Color
Yellow
VOC Content
0.02%
Specific Gravity
0.88 to 0.89
Flash Point
331 Degrees F
Application
Penetrates, Loosens Rusted, Frozen Sticking Bolts, Nuts, Pins, Hinges
NSF Rating
Not Rated
Description
Biobased Penetrant, Container Size 8 oz, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 230 Degrees F, Not Rated NSF Rating, 0.02 Percent VOC Content, Flash Point 331 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.