Dayton
Sewage/Trash Pump, 10 HP
Mfr # 12N808
Zoro # G4011682
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,416.99
Item successfully saved to ''
Key Features
- HP - Pumps 10 hp
- Voltage - Pumps 208 to 230/460V AC
- Phase - Pumps 3
- Max. Head - Pumps 109 ft
- Best Efficiency GPM @ Head 250 @ 55 ft
Customers Also Purchased
- Brand Dayton
-
MFR #
12N808
-
Zoro #
G4011682
- UPC # 190735115169
- Country of Origin India
- Category Trash Pumps
Dimensions
Max. Dia. Solids - Pumps | 1 1/3 in |
Inlet Size - Pumps | 3 in NPT |
Manufacturers Warranty Length | 1 yr |
Outlet Size - Pumps | 3 in NPT |
Max. Dia. Solids | 1-1/3 |
Length | 29 33/64 in |
Width | 14 3/32 in |
Height | 13 3/64 in |
Overall Length | 29.5 in |
Overall Width | 14.1 in |
Overall Height | 13.1 in |
Solid Diameter (Maximum) | 1.3 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 3 in |
Compatible Intake Pipe Size | 3 in |
Intake and Discharge Size | 3 in , 3 in |
Details
Item | Trash Pump |
Item - Self Priming Trash Pumps | Sewage/Trash Centrifugal Pump |
HP - Pumps | 10 hp |
Voltage - Pumps | 208 to 230/460V AC |
Phase - Pumps | 3 |
Max. Head - Pumps | 109 ft |
Best Efficiency GPM @ Head | 250 @ 55 ft |
GPM of Water @ 50 Ft. of Head | 268 |
Wetted Materials | Carbon,Ceramic,Buna-N, CI, Stainless Steel |
For Use With | Water and Nonflammable Liquids Compatible with Pump Component Materials |
Port Rotation | None |
Duty - Pumps | Continuous |
Motor Type | 3-Phase |
Motor RPM | 3,450 RPM |
GPM of Water @ 25 Ft. of Head | 325 |
GPM of Water @ 80 Ft. of Head | 156 |
Max. Specific Gravity | 1.0 |
Max. Temp - Pumps | 160 Degrees F |
Impeller Type | Semi-Open |
Port Rotation - Pumps | No |
Bearing Type | Ball |
Self-Priming | Yes |
Max. Case Pressure | 60 psi |
Housing Material | Cast iron |
Inlet Pressure | 25 psi |
GPM of Water @ 60 Ft. of Head | 236 |
Motor Enclosure - Pumps | Totally Enclosed Fan-Cooled |
Housing Material - Pumps | Cast Iron |
GPM of Water @ 70 Ft. of Head | 198 |
Phase | Three |
Voltage | 208-230/460 |
Motor Design | 3-Phase |
Impeller Material | Stainless Steel |
HP | 10 |
Seal Material | Buna-N, Carbon, Ceramic |
Amps | 25.6-24.4/12.2 A |
Motor Enclosure | Totally Enclosed Fan Cooled (TEFC) |
GPM of Water @ 90 Ft. of Head | 104 |
Duty | Continuous |
Agency Compliance | cULus |
Hz | 60 |
GPM of Water @ 30 Ft. of Head | 320 |
GPM of Water @ 40 Ft. of Head | 296 |
Includes | Strainer |
GPM of Water @ 20 Ft. of Head | 331 |
Frame | 215JM |
Seal Type | Mechanical Seal |
Standards | cULus Listed |
Flow Rate @ 60 ft of Head (Maximum) | 236 gpm |
Maximum Media Temperature | 160 Degrees F |
Feet of Head (Minimum) | 20 ft |
Horsepower | 10 hp |
Specific Gravity (Maximum) | 1 |
Flow Rate @ 40 ft of Head (Maximum) | 296 gpm |
Priming | Self-Priming |
Maximum Feet of Head | 109 ft |
Impeller Design | Semi-Open |
Nameplate Voltage | 208-230/460V AC |
Motor Ambient Temperature (Minimum) | 104 Degrees F |
Motor Enclosure Type | TEFC |
Minimum Media Temperature | 40 Degrees F |
Submersible | No |
NPSHr | 25 psi |
Thermal Overload Protection | No |
Pump Housing Material | Cast Iron |
Flow Rate @ 100 ft of Head (Maximum) | Not Applicable |
Best Efficiency Head | 55 ft |
Duty Cycle | Continuous |
Maximum Flow Rate | 331 gpm |
Compatible with Media Type | Sewage |
Requires Control Panel | Yes |
Intake Type | NPT |
Maximum RPM | 3,450 RPM |
Minimum Flow Rate | 104 gpm |
Wetted Material | Buna-N, Carbon, Ceramic, CI, Stainless Steel |
Pumping Application | Clear or Gray Water, Irrigation, Liquid Transfer, Sewage Treatment |
Flow Rate @ 20 ft of Head (Maximum) | 331 gpm |
Discharge Type | NPT |
Motor Frame Designation | 215JM |
Flow Rate @ 80 ft of Head (Maximum) | 156 gpm |
Suction Lift (Maximum) | 20 ft |
Operation | Manual |
Frequency | 60 Hz |
Motor Ambient Temperature (Maximum) | 104 Degrees F |
Description
Trash Pump, Compatible Discharge Pipe Size 3 in, Compatible Intake Pipe Size 3 in, Discharge Type NPT, Maximum Feet of Head 109 ft, Flow Rate @ 20 ft of Head (Maximum) 331 gpm, Flow Rate @ 40 ft of Head (Maximum) 296 gpm, Flow Rate @ 60 ft of Head (Maximum) 236 gpm, Horsepower 10 hp, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Nameplate Voltage 208-230/460V AC, Phase Three, Priming Self-Priming, Pump Housing Material Cast Iron, Solid Diameter (Maximum) 1.3 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
On page
1 of 1
Explore More Products
- DAYTON Sewage/Trash Pump, 7.5 HP 12N807
- DAYTON Sewage/Trash Pump, 3 HP, Phase: 1 4YU37
- DAYTON Sewage/Trash Pump, 3 HP 4YU36
- DAYTON Sewage/Trash Pump, 5 HP 12N806
- DAYTON Sewage/Trash Pump, 15 HP 12N809
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Water Pump, 2 Intake/Outlet 761202
- BANJO Poly Pump, 6H.P. Honda, 3" 300PH-6
- WHEELER-REX Trash Pump, 2", Honda 562000
- GENERAC Semi-Trash Water Pump Kit, 2" 6822
- TOMAHAWK POWER 3" Industrial Duty Full Trash Water Pump Powered by 8 HP Honda Portable Utility TW3H
- BE PRESSURE 13 HP Trash Pump 4 Intake/Outlet Honda Engine, TP-4013HM
- Dayton Trash Pumps