Brady

Breaker Lockout Pin In Standard, PK6


$77.89
/pk 6, $12.98/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Maximum Number of Padlocks 1
  • Material Fiberglass Reinforced Nylon
  • For Maximum Padlock Shackle Diameter 9/32 in
  • Max. Number of Padlocks 6
  • Lockout Material Fiberglass Reinforced Nylon
See all product information