Lujan
MINIPOD LED Black Rechargeable Hand Lamp
Mfr # 03003
Zoro # G4013597
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lighting Technology LED
- Lamp Type LED
- Power Source Battery
- Lumens 150
Explore More Products
- LUJAN PODLIGHT LED Clear Rechargeable Hand Lamp 3005
- LUMAPRO Hand Lamp, LED, 120VAC, 4.5W 52YK79
- MAKITA 18V LXT® Adjustable Beam LED Flashlight DML808
- STREAMLIGHT Led Tactical Handheld Flashlight, Proprietary, 200 90657
- SHAWSHANK LEDZ LIGHT BR W/TMR AAA 220 LM 768261
- LITEZALL 400 Lumen COB LED Jumbo Pen Light with Task Light LA-TSK-8/32
- MILWAUKEE TOOL M12 Underbody Light Kit (Tool Only) 2126-21XC
- STREAMLIGHT Flashlight Protac Hl 5-X Usb, 88081 STL88081
- ERICSON RS 9 5-15 SIDOUTLT LD MTL GURD (104-R) 944-RS
- LUMAPRO LUMAPRO Incandescent Cord Reel Light 1A135
- MAKITA LXT Cordless/Corded Work Light 18V DML811 + BL1850B
- Lujan Handheld Work Lights