Mcr Safety
12" Chemical Resistant Gloves, Natural Rubber Latex, S, 12PK
Mfr # 5270
Zoro # G4015271
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Liner Material Cotton Flocked
- Glove Thickness 18.00 mil
- Length 12"
Explore More Products
- MCR SAFETY Chemical Resistant Glove, M, Blck/Red, PK12 MG9645M
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK 6212
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR 6914L
- MCR SAFETY 18" Chemical Resistant Gloves, PVC, L, 12PK 6418
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR 6944
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 12PK 5307E
- MCR SAFETY 9" Chemical Resistant Gloves, Nitrile, L, 12PK 9725L
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, S, 12PK 6100S
- MCR SAFETY Gloves, Unlined Blue Latex, Straight Cuff, L, 12PK 5190B
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK 6520S
- MCR SAFETY Chemical Resistant Glove, XL, Orange, PR N2658HVOXL
- Mcr Safety Gloves & Hand Protection