Supco
Condensate Drain Pan, 7.21A, 15 qt., 13in W
Mfr # CP821
Zoro # G4015719
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208V AC
- Watts 1,500 W
- Length 21 1/4 in
- Amps 7.21 A
- Pan Material Stainless Steel
Explore More Products
- SUPCO Condensate Drain Pan 70CSA
- SUPCO Compressor Terminal Repair Kit EC10
- SUPCO Vibration Absorber, 1-5/8" OD VAS-158
- SUPCO Condensate Drain Pan, 8.34A, 7.5 qt, 12in W CP804HD
- SUPCO Vibration Absorber, 7/8" OD VAS-078
- SUPCO Universal Potential Relay SUPR
- SUPCO Refrigerant Cap Locks, Universal, PK2 SFL1402
- SUPCO Digital Press Gauge DPG100
- SUPCO Vibration Absorber, 1-3/8" OD VAS-138
- MRCOOL 4 Ton Signature 16 SEER Central Air Conditioner Condenser MAC16048A
- SIMPLE GREEN Condenser or Evaporator Cleaner, 55 gal. 0100000104055
- Supco AC & Refrigeration Accessories