Intertape
Masking Tape, 36mm, 24 Rolls/Case, PK24
Mfr # 87218G
Zoro # G4016069
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Length 54.8"
- Shape Continuous Roll
- Material Crepe Paper
- Tensile Strength 19 lb/in
Explore More Products
- INTERTAPE Masking Tape, 48mm, 24 Rolls/Case, PK24 87201G
- INTERTAPE 546 Wht 24Mmx54.8M Pln, Pk36 72222
- INTERTAPE MASKING TAPE BLU 0.70""W 9530-.75
- INTERTAPE MASKING TAPE 2.83""X60YD 5205-3
- INTERTAPE 1.41" x 60 Yds ProMask Blue Premium Masking Tape with Bloc-It 9532
- INTERTAPE Tape, 539 Brown 18mmX54.8M, PK48 539
- INTERTAPE Tape, PF3 DBL 18mmX54.8M, PK48 PF3
- INTERTAPE Pg21A Nat 72Mmx54.8M Prf, Pk16 PG21A.89
- INTERTAPE Tape, 546 Red 24mmX54.8M PLN, PK36 546
- 3M Masking Tape, Dark Green, 5/8 In Dia, PK250 8992
- INTERTAPE PG20 SLV 1.5"X60YD IPG-IPG 24 PG20..3
- Intertape Masking Tapes