Extension 1/4" Dr, 8 in L, 1 Pieces, Chrome

  • Mfr # 40968

  • Zoro # G4016512


product price:  $21.75
/ea

Key Features

Drive Size
1/4"
Overall Length
8 in
Finish
Chrome
Number of Pieces
1
For Use With
1/4" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40968
Zoro #
G4016512
UPC #
025141409680
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
8 in
Output Drive Size
1/4"
Input Drive Size
1/4 in
Socket Size
1/4 in

Details

Item
Extension
Finish
Chrome
Number of Pieces
1
For Use With
1/4" Drive Sockets
Features
Diamond Knurled Grip, Corrosion Resistance
Output Drive Type
Male Square
Drive Type
Hand
Standards
ASME B107.110-2012
SAE or Metric
SAE
Impact Rated
No
Locking
No
Measurement Type
SAE
Material
Alloy Steel
Number of Points
6, 4
Input Drive Gender
Female
Output Drive Shape
Square
Socket Extension Type
Standard
Output Drive Gender
Male
Non-Sparking
No
Input Drive Shape
Square
Insulated
No
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Socket Extension Style
Standard
Includes Insulation
Not Insulated

Description

Socket Extension, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 8 in, Socket Size 1/4 in, Hand, Alloy Steel, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.