- Home
- /
- Hardware & Building Materials
- /
- Security Locks
- /
- Keyed Padlocks
- /
- Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W
Shop Alternate Products
This Product is Discontinued
American Lock
Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (Discontinued)
Mfr # A52
Zoro # G4017221
This Product is Discontinued
Key Features
- Keying Keyed Different
- Body Material Steel
- For Use With Construction Sites and Equipment; Job Boxes; Manufacturing Environments, Tool Cribs
- Shackle Dia. 3/8 in
- Body Color Silver
Customers Also Purchased
- Brand American Lock
-
MFR #
A52
-
Zoro #
G4017221
- UPC # 037325960344
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 3 in |
Shackle Width | 3/4 in |
Body Width | 2 in |
Body Height | 2 13/32 in |
Shackle Diameter | 3/8 in |
Body Diameter | Not Applicable |
Details
Item | Padlock |
Keying | Keyed Different |
Body Material | Steel |
For Use With | Construction Sites and Equipment; Job Boxes; Manufacturing Environments, Tool Cribs |
Body Color | Silver |
Shackle Type | Long Shackle |
Weather Resistant | Yes |
Padlock Body Shape | Rectangular |
Shackle Material | Boron |
Body Finish | Chrome Plated |
Control Key Registration Required | No |
Number of Keys | 2 |
Number of Pins | 5 Pin |
Key Type | Different |
Rekeyable | No |
Body Thickness | 7/8 in |
Number of Bumpers | 0 |
Includes Dust Cover | No |
Includes Chain | No |
Lock Type | Keyed Padlock |
Additional Key Mfr Part No. | AK5 |
Features | Superior Cut Resistance |
Lock Body Shape | Rectangular |
Horizontal Shackle Clearance | 3/4 in |
Corrosion-Resistant | Yes |
Includes ID Tag | No |
Security Level | High Security |
Lock Body Finish | Chrome-Plated |
Environment | Both |
Includes Lock Cover | No |
Shackle Shape | Rounded |
Key Locking Mechanism | Pin Tumbler |
Key Retaining | No |
Keyway Type | American AK5 |
Key Code | Varies |
Vertical Shackle Clearance | 3 in |
Shackle Finish | Chrome-Plated |
Lock Body Material | Steel |
Locking Mechanism | Ball Bearing Locking |
Lock Body Color | Silver |
Number of Locks in Pack | 1 |
Interchangeable Core | No |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 3 in, Shackle Width 3/4 in, Shackle Material Boron, Body Height 2 13/32 in, Body Width 2 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Keyway Type American AK5, Weather Resistant Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Long Shackle
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov