Amerex
Fire Extinguisher Bracket, Strap, Red
Mfr # 864
Zoro # G4017553
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tank Weight 30 lb
- For Use With 6-1/2-8 in -dia Cylinders
- Material Steel
- Color Red
- Bracket Type Strap
Explore More Products
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation, Red 818
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation, Red 817S
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation, Red 821
- AMEREX Fire Extinguisher Bracket, Strap, Red 860
- AMEREX Vehicle Mounting Bracket AMEREX 810
- AMEREX Vehicle Mounting Bracket AMEREX 809
- AMEREX Fire Extinguisher Mounting Bracket, Steel, For 13 lb Tank Weight, Dry Chemical Extinguisher Type 862
- KIDDE Fire Extinguisher Mounting Bracket, Steel, For 10 lb Tank Weight, For Use With PROPLUS10, PRO10TCM 366242
- FLAMEFIGHTER Fire Extngushr Stand, (2) 10lb or 20lb FE, Height: 13 in JFP02
- BADGER Vehicle Mount Bracket, Running Board, Black B10
- STEINER Fire Extinguisher Cover, Fits 15-30lb. XT8
- Amerex Fire Extinguisher Brackets