Shop Alternate Products
This Product is Discontinued
Evolution Sorbent Products
Absorbent Pad, 28 gal. Oil-Based Liquids Absorbed, White, Polypropylene, 100 PK (Discontinued)
Mfr # 1(MB)WPL16/20
Zoro # G4018113
This Product is Discontinued
Key Features
- Perforations Yes
- Fluids Absorbed Oil-Based Liquids
- Material Polypropylene
- Color White
- Length 20"