- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- Seating
- /
- Office Chairs
- /
- Task Chairs
- /
- Polyurethane Task Chair, 21-1/2" to 31", No Arms, Black
Shop Alternate Products
This Product is Discontinued
Bevco
Polyurethane Task Chair, 21-1/2" to 31", No Arms, Black (Discontinued)
Mfr # V7507MG
Zoro # G4019233
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Polyurethane
- Seat Color Black
- Seat Height Range 21-1/2" to 31"
Customers Also Purchased
- Brand Bevco
-
MFR #
V7507MG
-
Zoro #
G4019233
- Country of Origin Unknown
- Category Task Chairs
Dimensions
Seat Height Range | 21-1/2" to 31" |
Seat Width | 18" |
Seat Depth | 17 in |
Back Height | 12" |
Seat Height Min. | 41 in |
Seat Height Max. | 31 1/2 in |
Back Width | 17 in |
Overall Width | 27 in |
Overall Height | 47 1//4 in |
Overall Depth | 27 in |
Seat-Depth | 17" |
Details
Office Chair Style | Task Chair |
Arm Style | No Arms |
Seat Material | Polyurethane |
Seat Color | Black |
Back Material | Polyurethane |
Back Color | Black |
Backrest | Yes |
Caster Type | Mushroom Glides |
Base Color | Black |
Base Material | Nylon |
Item | Drafting Chair |
Standards | ANSI/BIFMA |
Material | Polyurethane |
Weight Capacity | 300 lb |
Features | 18 in Adjustable Chrome Footring, Adjustable Contoured Back, Pneumatic Height Adjustment, Waterfall Seat |
Includes | Breva, Polyurethane Chair, 5-Star Black Nylon Base, 18" Adj. Chrome Footring, Mushroom Glides |
Frame Material | Nylon |
Base | Five-Star Reinforced Nylon |
Color | Black |
Number of Casters | 0 |
Back Tilt Backward | None |
Assembled/Unassembled | Unassembled |
Seat Tilt Backward | None |
Seat Tilt Forward | None |
Assembled | Partially Assembled |
Base Style | 5-Star |
Back Tilt Forward | None |
Number of Glides | 5 |
Cushion | Polyurethane |
Series | Breva |
Cushion Thickness | 1-1/2 in |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Task Chair, Backrest Yes, Overall Height 31 in, Seat Width 18 in, Assembled No