Westward
Pick-Up Tool, Mag, 12 to 25 In L, 5 lb Pull
Mfr # 10E746
Zoro # G4020737
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 3/8 in
- Diameter 3/8 in
- Extended Length 25 in
- Pickup Length 25 in
Explore More Products
- WESTWARD Magnetic Pickup Attachment, 3 3/8 In Dia 4FPU7
- WESTWARD Magnetic Pickup, 2 Lb Pull, 7 3/4 In L 1VUA7
- WESTWARD Rolling Magnetic Sweeper, 150 Lb Pull 1VTY2
- WESTWARD Magnet, Ceramic, 10 Lb Pull Capacity 2VAG6
- WESTWARD Magnetic Pickup, 2 Lb Pull, 5 1/2 In L 1VTZ4
- WESTWARD Magnetic Rake, 10 In W 4YCK6
- WESTWARD Magnetic Pickup, 5 Lb Pull, 16-1/4 In L 1VTZ6
- WESTWARD Magnetic Pickup, 2 Lb Pull, 24-1/8 In L 1VTZ7
- WESTWARD Telescoping Flexible Magnet, 8 3/4 In 4FPU6
- ULLMAN Magnetic Pick-Up Tool, 17-1/2in.L, 2 lb. NO. 6F
- WESTWARD Magnetic Pickup, 3 1/2 Lb Pull, 5 1/4 In L 1VTX6
- Westward Magnetic Pickup Tools