Klein Tools
Tool Bag, PVC Coated Polyester, 1 Pockets, Black/Orange, 2-1/4" Height
Mfr # 69406
Zoro # G4022378
$29.35
4% off
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Color Black
- Height 2-1/4"
- Length 9-1/4"
- Material Polyester
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Tool Master Rolling Tool Bag, 19 Pockets, 22-Inch 55473RTB
- KLEIN TOOLS Mini Leather-Bottom Bucket, Mini Leather, 6" Height 5104MINI
- KLEIN TOOLS Canvas Tool Bag, 12-Inch 5102-12
- KLEIN TOOLS Tool Backpack, 1680D Ballistic Polyester, 39 Pockets 55597
- KLEIN TOOLS Tool Tote, 1680D Ballistic Weave, 20 Pockets, Black/Orange, 17" Height 554158-14
- KLEIN TOOLS Tool Storage Bucket, Orange/White, 10" Height 5144BHHB
- KLEIN TOOLS Strao-Leather Bag, Leather, 1 Pockets, Brown, 9" Height 5140K
- KLEIN TOOLS Replacement Case, 8-Piece Tool Kit, polypropylene, Black 33536
- KLEIN TOOLS Flame-Retardant Canvas Bolt Bag KL389301
- KLEIN TOOLS Wide-Mouth Tool Bag, Extra Heavy Leather, 1 Pockets, Brown, 8" Height 5108-18
- FLAMBEAU 24 in X 6.5 in X 2 in Bl TR24
- Klein Tools Tool Bags, Backpacks & Totes