Dayton
Exhaust Fan, 24 In, 208-230/460V
Mfr # 10D991
Zoro # G4022584
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial Direct Drive
- Blade Dia. 24 in
- Phase 3
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 3/4 hp
Replacement Parts
Explore More Products
- DAYTON Exhaust Fan, 30 In, 208-230/460V 10E049
- DAYTON Exhaust Fan, 16 In, 115/230V 10D972
- DAYTON Exhaust Fan, 36 In, 208-230/460V 10D994
- DAYTON Exhaust Fan, 24 In, 115/230V 10D989
- DAYTON Exhaust Fan, 16 In, 208-230/460V 10D984
- DAYTON Exhaust Fan, 18 In, 208-230/460V 10D974
- DAYTON Standard Duty Industrial Fan, Phase 1 216NT5
- DAYTON Standard Duty Industrial Fan, Phase 1 216NT6
- DAYTON Exhaust Fan, 24 In, 115/230V 10E046
- CD 12 Guard Mounted Direct Drive Exhaust Fan, 120V, 2150 CFM, 1/25 HP 246507
- TPI INDUSTRIAL Exhaust Fan, 12" TEAO Motor, 120V, With Venturi, 1/12HP, 3-Speed, Gray CE 12-DV
- Dayton Direct Drive Exhaust Fans