Shop Alternate Products
This Product is Discontinued
Klein Tools
Lineman Belt, Includes Padding: Yes 2 D-Rings, Size D31 (Discontinued)
Mfr # 5278N-31D
Zoro # G4024566
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of D-Rings 2
- Includes Padding Yes
- D-Ring Locations Hips
- Hardware Material Steel
- Webbing Materials Leather