Shop Alternate Products
This Product is Discontinued
Klein Tools
Semi-Floating Lineman Body Belt, 25 (Discontinued)
Mfr # 5266N-25D
Zoro # G4024907
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 41" to 49
- Hardware Material Steel
- Webbing Materials Leather
- Buckle Type Tongue
- Standards OSHA, ASTM, CSA