Shop Alternate Products
This Product is Discontinued
Klein Tools
Semi-Floating Lineman Body Belt, 18 (Discontinued)
Mfr # 5266N-18D
Zoro # G4024977
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 32" to 40
- Hardware Material Steel
- Webbing Materials Leather
- Buckle Type Tongue
- Standards OSHA, ASTM, CSA